Motion
29502-8368

GARLOCK KLOZURE
29502-8368

Bearing Isolator - 0.7480 in, 19 mm Wide
MI ITEM #07764055
MFR #29502-8368
List Price$360.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29502-8368

Bearing Isolator - 0.7480 in, 19 mm Wide
MI ITEM #07764055
MFR #29502-8368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$360.47/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE

Specifications

  • Width
    0.7480 in, 19 mm
  • O Ring Material
    FDA Compliant FKM
  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.8630 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • Harmonization Code
    3926904590
  • UPC_NO
    191074019798
  • Country of Origin
    US
  • Stator Material
    Glass Filled PTFE
  • Pressure Type
    Ambient
  • Material
    Glass Filled PTFE
  • Overall Width
    19 mm
  • Series
    ISO-GARD
  • Shaft Size
    1.75 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text