Motion
29507-0559

GARLOCK KLOZURE
29507-0559

Bearing Isolator - 0.6260 in, 15.90 mm Wide
MI ITEM #07764064
MFR #29507-0559
Price$540.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29507-0559

Bearing Isolator - 0.6260 in, 15.90 mm Wide
MI ITEM #07764064
MFR #29507-0559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.68/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    3.4730 in
  • Overall Width
    0.6260 in
  • Shaft Size
    2.625 in
  • Width
    0.6260 in, 15.90 mm

Details

  • Configuration
    Flanged, Small Cross-Section
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Material
    Glass Filled PTFE
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Series
    ISO-GARD
  • Stator Material
    Glass Filled PTFE
  • UPC_NO
    191074017220

Overview

Mfr description
ISO-GARD 15% BLUE GLASS FILLED TFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought