Motion
29516-0226

GARLOCK KLOZURE
29516-0226

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 1.575 inch Shaft, 2.972 inch Bore, 0.724 inch Width
MI ITEM #07764106
MFR #29516-0226
Price$434.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29516-0226

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal, Split Pillow Block, Solid, 1.575 inch Shaft, 2.972 inch Bore, 0.724 inch Width
MI ITEM #07764106
MFR #29516-0226

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE SPB
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.81/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    2.9720 in
  • Outside Diameter
    2.9720 in
  • Overall Width
    0.7240 in
  • Shaft Size
    1.575 in

Details

  • Configuration
    Split Pillow Block, Solid
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    717744964535
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Seal Material
    Filled PTFE
  • Stator Material
    Glass Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    ISO-Gard
  • Typical Application
    Split Pillow Blocks
  • UPC_NO
    717744964535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)