Motion
29519-4193

GARLOCK KLOZURE
29519-4193

Bearing Isolator - 0.6420 in, 16.31 mm Wide
MI ITEM #07764139
MFR #29519-4193
Price$630.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29519-4193

Bearing Isolator - 0.6420 in, 16.31 mm Wide
MI ITEM #07764139
MFR #29519-4193

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Easy by-hand installation — no need for an arbor press
  • Uses less energy than contact lip seals
  • Non-contact engineered labyrinth design reduces shaft drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.54/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    4.3310 in
  • Overall Width
    0.6420 in, 16.31 mm
  • Shaft Size
    3.346 in
  • Width
    0.6420 in, 16.31 mm

Details

  • Configuration
    Flangeless
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Material
    Glass Filled PTFE
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Series
    ISO-GARD
  • Stator Material
    Glass Filled PTFE
  • UPC_NO
    191074013642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)