Motion
29599-0484

GARLOCK KLOZURE
29599-0484

Solid, 100 mm Shaft Dia., 6.2050 in OD, 0.783 in Overall Width
MI ITEM #07764218
MFR #29599-0484
List Price$1,323.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0484

Solid, 100 mm Shaft Dia., 6.2050 in OD, 0.783 in Overall Width
MI ITEM #07764218
MFR #29599-0484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,323.18/each for your price

Overview

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    100 mm
  • Outside Diameter
    6.2050 in
  • Overall Width
    0.783 in
  • O Ring Material
    FKM
  • Manufacturer Upc Number
    717744954093
  • Style
    ISO-GARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text