Motion
29599-0548

GARLOCK KLOZURE
29599-0548

Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.7480 in Overall Width
MI ITEM #07764225
MFR #29599-0548
Price$377.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0548

Solid, 2.0000 in Shaft Dia., 3.0000 in OD, 0.7480 in Overall Width
MI ITEM #07764225
MFR #29599-0548

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.13/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Overall Width
    0.7480 in
  • Shaft Diameter
    2.0000 in

Details

  • Manufacturer Upc Number
    191074014014
  • O Ring Material
    FDA Compliant VMQ
  • Solid / Split
    Solid
  • Style
    ISO-GARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)