Motion
MEC04-10112

GARLOCK KLOZURE
MEC04-10112

55 mm Shaft Dia., 72 mm OD, 10 mm Overall Width, GYLON Blue Lip Material
MI ITEM #07764241
MFR #MEC04-10112
Your Price$261.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-10112

55 mm Shaft Dia., 72 mm OD, 10 mm Overall Width, GYLON Blue Lip Material
MI ITEM #07764241
MFR #MEC04-10112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.67/each(List $300.93)

Overview

Mfr description
PS-SEAL LIP GYLON BLUE STATIC SEAL GYLON

Specifications

  • Shaft Diameter
    55 mm
  • Outside Diameter
    72 mm
  • Overall Width
    10 mm
  • Seal Type
    Dual Back-to-Back Lips
  • Lip Material
    GYLON Blue
  • Pressure Tolerance
    145 psi;10 bar
  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    717744879464
  • Max Pressure
    145 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Minimum Temperature
    -90 °C, -130 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text