Motion
MEC04-10235

GARLOCK KLOZURE
MEC04-10235

40 mm Shaft Dia., 55 mm OD, 10 mm Overall Width, GYLON White Lip Material
Mi Item #07764247
MFR #MEC04-10235
Price$215.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-10235

40 mm Shaft Dia., 55 mm OD, 10 mm Overall Width, GYLON White Lip Material
Mi Item #07764247
MFR #MEC04-10235

Mfr description
PS-SEAL WHITE GYLON 316SS 40MM 55MM 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.89/each

Specifications

Dimensions

  • Outside Diameter
    55 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    40 mm

Details

  • For Use With
    Gas, Oil
  • Lip Material
    GYLON White
  • Manufacturer Upc Number
    717744756420
  • Max Pressure
    73 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Minimum Temperature
    -90 °C, -130 °F
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Pressure Tolerance
    73 psi;5 bar
  • Seal Type
    Single Reverse Lip
  • Style
    PS-SEAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)