Overview
Mfr description
CP3550-120AA45 4.5" ANGLE GRINDER
- For contouring, chamfering, cleaning and fettling
- 1.5 hp (1,100W) governed motor allows industrial performance in intensive material removal applications
- Rotative air swivel allows better and easier tool operation, avoiding air hose knot
- Unique silencer foam damps noise emissions down to 86 dB
- Thermal insulating sleeve provides operator comfort while offering a low diameter for comfortable handling
- Streamlined safety lever allows heavy tool operation while wearing heavy gloves, and can be easily oriented downwards
- Unique keyless adjustable guard helps to quickly adjust the guard position to best suit the working position and deflecting sparks
- Spindle lock allows fast abrasive replacement to reduce tool downtime
- Manufacturer: Chicago Pneumatic
Help us improve this product