Motion
82150 SET 4 PC. RETAINING RING PLIERS

Gearwrench
82150 SET 4 PC. RETAINING RING PLIERS

82150 SET 4 PC. RETAINING RING PLIERS
MI ITEM #07772135
MFR #82150 SET 4 PC. RETAINING RING PLIERS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82150 SET 4 PC. RETAINING RING PLIERS

82150 SET 4 PC. RETAINING RING PLIERS
MI ITEM #07772135
MFR #82150 SET 4 PC. RETAINING RING PLIERS

Mfr description
82150 SET 4 PC. RETAINING RING PLIERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Straight, 90 Deg
  • Maximum Ring Size Bore
    13.3000 in
  • Maximum Ring Size Shaft
    13.3000 in
  • Minimum Ring Size Bore
    1-1/2 in
  • Minimum Ring Size Shaft
    1-1/2 in
  • Set Tip Diameter Range
    0.0700 in

Details

  • Application
    Snap Ring
  • Container Type
    Plastic Sleeve
  • Finish Coating
    Clearcoat
  • Handle Color
    Red
  • Handle Material
    Plastic Dipped
  • Includes
    Pair 90° Internal
  • Jaw Type
    External and Internal
  • Material
    Alloy Steel
  • Number Of Pieces
    4
  • Plier Type
    Snap Ring Plier Set
  • PSC Code
    5110
  • Tip Angle
    Straight & 90 °
  • Type
    Internal/External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)