Specifications
Dimensions
- Rod - Thread SizeM27 x 2.0
- Rod Size / ThreadM27x2.0
Details
- Product TypeRodless Air Cylinders
- Rod End BracketRod Eye
- Rod End ThreadM27 x 2.0
- Rod Thread StandardMetric
- SeriesCRSGS
- TypeRodless Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)