Motion
BWRK-GHS-DWN

BRADY
BWRK-GHS-DWN

Workstation GHS Labels Software - 1 GB Minimum RAM
MI ITEM #07772716
MFR #BWRK-GHS-DWN
Price$2,126.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BWRK-GHS-DWN

Workstation GHS Labels Software - 1 GB Minimum RAM
MI ITEM #07772716
MFR #BWRK-GHS-DWN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,126.62/each

Specifications

Details

  • Activation Method
    Email with Activation Code
  • Additional Details
    Brady® Workstation GHS Label App allows you to easily create Globally Harmonized System for Hazard Communication (GHS) labels from your Safety Data Sheets (SDS).
  • Application
    Chemical Labeling, Secondary Container Chemical Labeling
  • Free Disk Space Required
    200 MB
  • Hardware Requirements
    None
  • Internet Connection Required
    Internet Connection Required
  • Language
    English
  • Manufacturer Upc Number
    754473542740
  • Minimum RAM Required
    1 GB
  • Operating System
    Windows® 10, Windows® 7 (32- or 64-bit), Windows® 8 (32- or 64-bit), Windows® 8.1 (32- or 64-bit)
  • Product Types
    Software
  • UPC_NO
    754473542740

Overview

Mfr description
BWRK-GHS-DWN DOWNLOAD FOR GHS LABELS APP
  • With the Brady® Workstation GHS Label App, you enter your SDS sheet data one time and then can create any size label and print it at any time
  • When chemical information is stored in the app, labels can be created and printed whenever you need them to keep your facility safe and compliant
  • Templates are predetermined so you can rest assured your secondary container labels will be printed as intended
  • Get started quickly with a download and receive the license key via email

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought