Specifications
Dimensions
- Stroke75 mm
Details
- Country of OriginUS
- Cylinder SeriesMU-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeCompact Air Cylinders
- SeriesMU-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)