Motion
2263A
CM® Hand Chain Hoist - 30 ft Lift Height, 1/2 ton Weight Capacity
Mi Item #07773139
MFR #2263A
Price$702.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 30 ft Lift Height, 1/2 ton Weight Capacity
Mi Item #07773139
MFR #2263A

Mfr description
2263A HAND CHAIN HOIST 1/2 TON; 30' LIFT
  • Classic round-type, compact design makes hoist ideal for low-headroom applications
  • Durable steel frame with heat-treated, load-bearing components for long life. 4:1 design factor. Tested to 150% of rated load capacity
  • Forged hooks swivel 360° and have large throat openings to allow for easier load attachment and positioning. Stamped steel safety latches ensure secure load attachment and prevent accidental unhooking of the load when the chain is slack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.83/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    29 ft
  • Headroom
    11.6300 in
  • Hook Opening Size
    1-1/16 in
  • Housing Length
    4.3125 in
  • Housing Width
    4.9375 in
  • Lift Height
    30 ft
  • Pull To Lift Full Load
    53 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Reeving
    1
  • Series
    622
  • Standards Met
    ASME B30.16, ASME HST-2:2014
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)