Motion
2258A
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #07773141
MFR #2258A
Price$438.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #07773141
MFR #2258A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$438.51/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    80 ft
  • Headroom
    18.1300 in
  • Hook Opening Size
    1-1/4 in
  • Housing Length
    6.625 in
  • Housing Width
    8.3125 in
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    82 lbs

Details

  • Chain Material
    Steel
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Reeving
    1
  • Series
    622
  • Standards Met
    ASME B30.16, ASME HST-2:2014
  • Weight Capacity
    2 ton

Overview

Mfr description
2258A HAND CHAIN HOIST 2 TON; 10' LIFT
  • Classic round-type, compact design makes hoist ideal for low-headroom applications
  • Durable steel frame with heat-treated, load-bearing components for long life. 4:1 design factor. Tested to 150% of rated load capacity
  • Forged hooks swivel 360° and have large throat openings to allow for easier load attachment and positioning. Stamped steel safety latches ensure secure load attachment and prevent accidental unhooking of the load when the chain is slack
  • Hand wheel cover with guide slots minimizes jamming and slipping. Rolled-edge design ensures smooth movement of hand chain
  • Double pawls ensure positive load control in all environments as well as precise load positioning. Weston-type brake stays clean and dry for precise load positioning. Brake requires no lubrication for ease of maintenance
  • Hardened load chain for flexibility and long wear
  • Units feature pull forces as low as 50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought