Motion
NCGDA25-0400
NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #07773374
MFR #NCGDA25-0400
Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #07773374
MFR #NCGDA25-0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.10/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    4 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Yes
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCGDA25-0400
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought