Motion
CDBQ2A63-50DCM-HL

SMC CORP OF AMERICA
CDBQ2A63-50DCM-HL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #07773478
MFR #CDBQ2A63-50DCM-HL
Price$176.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A63-50DCM-HL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #07773478
MFR #CDBQ2A63-50DCM-HL

Mfr description
CDBQ2A63-50DCM-HL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.10/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    Male
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-HL
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Options Included
    Locking Manual Release, Magnetic Piston, Rear Locking, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)