Motion
EVS7-6-FG-S-3ZRM0-X55-Q

SMC CORP OF AMERICA
EVS7-6-FG-S-3ZRM0-X55-Q

Solenoid-operated Air Control Valve - 4/5 Way, Single Solenoid
Mi Item #07773479
MFR #EVS7-6-FG-S-3ZRM0-X55-Q
Price$121.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-S-3ZRM0-X55-Q

Solenoid-operated Air Control Valve - 4/5 Way, Single Solenoid
Mi Item #07773479
MFR #EVS7-6-FG-S-3ZRM0-X55-Q

Mfr description
EVS7-6-FG-S-3ZRM0-X55-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.85/each

Specifications

Details

  • Flow Direction
    4/5 Way
  • For Use With Series
    VS7
  • Maximum Temperature
    60 °C
  • Number Of Ports  
    4/5
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    5 to 60 °C
  • Series
    VS7
  • Unit Specification
    Individual Valve
  • Valve Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)