Motion
MQQLB40-10D
Rodless Air Cylinder - 40 mm Bore, 10 mm Stroke, Standard Mount
MI ITEM #07773551
MFR #MQQLB40-10D
Price$552.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 40 mm Bore, 10 mm Stroke, Standard Mount
MI ITEM #07773551
MFR #MQQLB40-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$552.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Rodless Air Cylinders
  • Series
    MQQ

Overview

Mfr description
MQQLB40-10D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought