Motion
MXQ25-50BS
MXQ25-50BS
MI ITEM #07773556
MFR #MXQ25-50BS
Price$837.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ25-50BS
MI ITEM #07773556
MFR #MXQ25-50BS

Mfr description
MXQ25-50BS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$837.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    BS
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable, Shock Absorber
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)