Motion
CKZ3N-B050D
STOPPER BOLT KIT 90
Mi Item #07773609
MFR #CKZ3N-B050D
Price$25.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STOPPER BOLT KIT 90
Mi Item #07773609
MFR #CKZ3N-B050D

Mfr description
CKZ3N-B050D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.41/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm

Details

  • Cylinder Application Type
    Slim Line Clamp Cylinder
  • For Use With
    Ckzn Slim Line Clamp Cylinder
  • Hardware Type
    Stopper Bolt
  • Mounting Type
    Flange Style
  • Replacement Part Type
    Stopper Bolt Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)