Specifications
Dimensions
- Weight4.92 lbs
Details
- Bore TypeRough Stock Bore
- Hub Style"C"
- Hub TypeC
- Manufacturer Upc Number697950179766
- Product TypeStock Bore Sprockets
- UPC_NO697950179766
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)