Motion
SH 35MM
Quick Disconnect Bushing - SH Bushing, 35 mm Bore, Carbon Steel Material
MI ITEM #07774119
MFR #SH 35MM
Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 35 mm Bore, Carbon Steel Material
MI ITEM #07774119
MFR #SH 35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.49/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78401106
  • Manufacturer Upc Number
    072053417159
  • Material
    Carbon Steel
  • UPC_NO
    072053417159

Overview

Mfr description
SH 35MM BUSHING
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes
  • NOTE: Metric screws/threads are available on a MTO basis Minimum lead times may be required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text