Motion
MGGLB25-300-HN

SMC CORP OF AMERICA
MGGLB25-300-HN

MGGLB25-300-HN
Mi Item #07774445
MFR #MGGLB25-300-HN
Price$621.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB25-300-HN

MGGLB25-300-HN
Mi Item #07774445
MFR #MGGLB25-300-HN

Mfr description
MGGLB25-300-HN MGG, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.70/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    HN
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Ball Bush Bearing, Non-Locking Type Manual Release, Rear Locking
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Brake spring
  • Series
    MGG
  • Special Applications
    Drop prevention
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)