Motion
CDRA1BX50-90-A53LS

SMC CORP OF AMERICA
CDRA1BX50-90-A53LS

Pneumatic Rotary Actuator - 90 ° Angle of Rotation
Mi Item #07774476
MFR #CDRA1BX50-90-A53LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1BX50-90-A53LS

Pneumatic Rotary Actuator - 90 ° Angle of Rotation
Mi Item #07774476
MFR #CDRA1BX50-90-A53LS

Mfr description
CDRA1BX50-90-A53LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    90 °
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)