Motion
DV0006B-MA5

DEKKER VACUUM
DV0006B-MA5

Liquid Ring Vacuum Pump
Mi Item #07774607
MFR #DV0006B-MA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEKKER VACUUM
DV0006B-MA5

Liquid Ring Vacuum Pump
Mi Item #07774607
MFR #DV0006B-MA5

Mfr description
DV0006B-MA5 LIQUID RING VACUUM PUMP, 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Seal Fluid Inlet Size
    3/8 in
  • Vacuum Port Size
    3/8 in

Details

  • Design Type
    Motor-Mounted
  • Fluid Comp
    Water, Oil, or Other
  • Housing Material
    Stainless Steel Portplate
  • Impeller Material
    Bronze Impeller
  • Maximum Vacuum
    29 inHg
  • Motor Included
    Yes
  • Nominal Capacity
    1.5 acfm
  • Phase
    Three Phase
  • Seal Water Flow Rate Gpm
    1 gpm
  • Stage
    Single
  • Supply Voltage
    230/460 V ac
  • Thread Standard
    FNPT
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)