Motion
DV0100D-MA3-SGL

DEKKER VACUUM
DV0100D-MA3-SGL

Liquid Ring Vacuum Pump
Mi Item #07774614
MFR #DV0100D-MA3-SGL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEKKER VACUUM
DV0100D-MA3-SGL

Liquid Ring Vacuum Pump
Mi Item #07774614
MFR #DV0100D-MA3-SGL

Mfr description
DV0100D-MA3-SGL LIQUID RING VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Seal Fluid Inlet Size
    3/8 in
  • Vacuum Port Size
    1.5 in

Details

  • Design Type
    Motor-Mounted
  • Fluid Comp
    Water, Oil, or Other
  • Housing Material
    Cast Iron/Cast Iron Portplate
  • Impeller Material
    Stainless Steel Impeller
  • Maximum Vacuum
    29 inHg
  • Motor Included
    Yes
  • Nominal Capacity
    100 acfm
  • Phase
    Three Phase
  • Seal Water Flow Rate Gpm
    4 gpm
  • Stage
    Single
  • Supply Voltage
    230/460 V ac
  • Thread Standard
    150# RF
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)