Specifications
Dimensions
- Seal Fluid Inlet Size3/8 in
- Vacuum Port Size1.5 in
Details
- Design TypeMonoblock
- Fluid CompWater, Oil, or Other
- Housing Material316 Stainless Steel
- Impeller Material316 Stainless Steel
- Maximum Vacuum29 inHg
- Motor IncludedNo
- Nominal Capacity100 acfm
- PhaseThree Phase
- Seal Water Flow Rate Gpm4 gpm
- StageSingle
- Supply Voltage230/460 V ac
- Thread Standard150# RF
- Vacuum Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)