Motion
DV0300D-KA3

DEKKER VACUUM
DV0300D-KA3

Liquid Ring Vacuum Pump
MI ITEM #07774628
MFR #DV0300D-KA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEKKER VACUUM
DV0300D-KA3

Liquid Ring Vacuum Pump
MI ITEM #07774628
MFR #DV0300D-KA3

Mfr description
DV0300D-KA3 LIQUID RING VACUUM PUMP,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Seal Fluid Inlet Size
    3/8 in
  • Vacuum Port Size
    2.5 in

Details

  • Design Type
    Monoblock
  • Fluid Comp
    Water, Oil, or Other
  • Housing Material
    Cast Iron/Cast Iron Portplate
  • Impeller Material
    Stainless Steel Impeller
  • Maximum Vacuum
    29 inHg
  • Motor Included
    No
  • Nominal Capacity
    300 acfm
  • Phase
    Three Phase
  • Seal Water Flow Rate Gpm
    6 gpm
  • Stage
    Single
  • Supply Voltage
    230/460 V ac
  • Thread Standard
    150# RF
  • Vacuum Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)