Specifications
Dimensions
- Seal Fluid Inlet Size3/4 in
- Vacuum Port Size4 in
Details
- Design TypeBare-Shaft
- Fluid CompWater, Oil, or Other
- Housing MaterialCast Iron/Cast Iron Portplate
- Impeller MaterialDuctile Iron Impeller
- Maximum Vacuum29 inHg
- Motor IncludedNo
- Nominal Capacity450 acfm
- PhaseThree Phase
- Seal Water Flow Rate Gpm10 gpm
- StageSingle
- Supply Voltage230/460 V ac
- Thread Standard150# RF
- Vacuum Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)