Specifications
Dimensions
- Seal Fluid Inlet Size3/4 in
- Vacuum Port Size4 in
Details
- Design TypeBare-Shaft
- Fluid CompWater, Oil, or Other
- Housing MaterialCast Iron/Cast Iron Portplate
- Impeller MaterialStainless Steel Impeller
- Maximum Vacuum29 inHg
- Motor IncludedNo
- Nominal Capacity550 acfm
- PhaseThree Phase
- Seal Water Flow Rate Gpm12 gpm
- StageSingle
- Supply Voltage230/460 V ac
- Thread Standard150# RF
- Vacuum Port GenderFemale