Motion
DV0100D-PB4

DEKKER VACUUM
DV0100D-PB4

Liquid Ring Vacuum Pump
MI ITEM #07774645
MFR #DV0100D-PB4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEKKER VACUUM
DV0100D-PB4

Liquid Ring Vacuum Pump
MI ITEM #07774645
MFR #DV0100D-PB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DV0100D-PB4 LIQUID RING VACUUM PUMP,

Specifications

  • Maximum Vacuum
    29 inHg
  • Phase
    Three Phase
  • Vacuum Port Size
    1.5 in
  • Vacuum Port Gender
    Female
  • Housing Material
    316 Stainless Steel
  • Impeller Material
    316 Stainless Steel
  • Fluid Comp
    Water, Oil, or Other
  • Motor Included
    No
  • Stage
    Single
  • Seal Fluid Inlet Size
    3/8 in
  • Nominal Capacity
    100 acfm
  • Seal Water Flow Rate Gpm
    4 gpm
  • Design Type
    Pedestal
  • Supply Voltage
    230/460 V ac
  • Thread Standard
    150# RF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text