Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationSingle Acting - Spring Return
- Auto-SwitchYes
- Bracket 1Basic
- Country of OriginJP
- Made to OrderYes
- Mounting TypeBasic
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1-Z
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)