Motion
174637.00,15HP,,RPM,3PH

MARATHON ELECTRIC
174637.00,15HP,,RPM,3PH

AC Drive -
Mi Item #07775140
MFR #174637.00,15HP,,RPM,3PH
Price$3,623.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
174637.00,15HP,,RPM,3PH

AC Drive -
Mi Item #07775140
MFR #174637.00,15HP,,RPM,3PH

Mfr description
174637.00,15HP,,RPM,3PH
  • Six button interface, LED display
  • NEMA 1 Enclosure
  • 480/575 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,623.88/each

Specifications

Dimensions

  • Weight
    20.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720909690
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720909690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)