Motion
YT2520
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #07775174
MFR #YT2520
Price$43.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #07775174
MFR #YT2520

Mfr description
YT2520 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.41/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Weight
    0.10 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30200 N
  • Long Description
    The YT2520 Needle Roller Bearing features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, and a weight of 0.10 lb, making it ideal for gear assemblies and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2520
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    55400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)