Specifications
Dimensions
- Bore Diameter200 mm
- Stroke1500 mm
Details
- Country of OriginJP
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesC95
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)