Motion
KRC055

NTN
KRC055

Thin-section Ball Bearing - 5.5000 in Bore, 6.2500 in OD, 0.3750 in Width, Open
Mi Item #07775234
MFR #KRC055
Price$1,741.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRC055

Thin-section Ball Bearing - 5.5000 in Bore, 6.2500 in OD, 0.3750 in Width, Open
Mi Item #07775234
MFR #KRC055

Mfr description
KRC055 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,741.09/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.3750 in
  • Weight
    0.551 lbs, 0.25 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)