Motion
29236

NTN
29236

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width, Brass
Mi Item #07775376
MFR #29236
Price$7,641.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29236

Spherical Roller Thrust Bearing - 180 mm Bore, 250 mm OD, 42 mm Width, Brass
Mi Item #07775376
MFR #29236

Mfr description
29236 SPHERICAL ROLLER THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,641.76/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm
  • Weight
    13.823 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Round
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359290455
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    101000 lbf
  • Separable Type
    Separable Bearing
  • Series
    292
  • UPC_NO
    4547359290455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)