Specifications
Dimensions
- Bore Diameter140 mm
- Length Through Bore39 mm
- Outside Diameter220 mm
- Overall Length58 mm
Details
- Manufacturer Product Page
- Maximum Transmitted Torque14800 Nm
Overview
Mfr description
4051-140MM SHRINK DISC
- Light Design-suitable for middle transmissible values when space is limited
- Maximum reliability-suitable for static, dynamic and impact loads
- Sliited Inner Ring-low forces and pressures on hub and shaft
- Simplified manufacture-only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
- Easy mounting-no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
- RINGFEDER® Shrink Discs use standard screws tightened with standard tools, no additional machining or fitting work is required
- Easy replacement-the RINGFEDER® shrink disc is free from any form fit
- Low susceptibility to contamination-when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture