Motion
0523-V3-G588NDX

GAST MFG
0523-V3-G588NDX

0523-V3-G588NDX VACUUM PUMP
MI ITEM #07775520
MFR #0523-V3-G588NDX
Price$1,080.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
0523-V3-G588NDX

0523-V3-G588NDX VACUUM PUMP
MI ITEM #07775520
MFR #0523-V3-G588NDX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,080.65/each

Specifications

Details

  • Flow
    3.5 cfm @ 60hz
  • Max Peak Sound
    <lt/>70 dBa
  • Max Pressure
    10 psi
  • Maximum Vacuum
    26 inHg
  • Maximum Vacuum Pressure
    4.7574 kPa
  • Supply Voltage
    115 V, 220 to 230 V

Overview

Mfr description
0523-V3-G588NDX VACUUM PUMP
  • Thermal Protection-The thermal over load protection protects motor windings from damage should the pump become stalled during operation. (AC models)
  • Low Maintenance-Vanes and filters are easily serviceable to extend the life of the product and maximize uptime.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought