Motion
302-5PMVOR-4X
ANSI Type R Class 2 Three Pocket Mesh Breakaway Vest
Mi Item #07776002
MFR #302-5PMVOR-4X
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Three Pocket Mesh Breakaway Vest
Mi Item #07776002
MFR #302-5PMVOR-4X

Mfr description
302-5PMVOR-4X CLASS 2 PREMIUM MESH 5PT
  • Breathable polyester mesh
  • Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
  • Hook and loop closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    4XL

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314070020
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314070020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)