Specifications
Dimensions
- Height1.0000 in
- Width24.0000 in
Details
- Accessory TypeStorage Rack
- ColorBlack
- Product TypesSteel Pegbaord Kit
- TypeStorage Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)