Overview
Mfr description
63-532PF/XXL AMBI-DEX
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Powder-Free for clean comfort and superior tactile sensitivity
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
Specifications
- Glove Size2X-Large
- MaterialNitrile
- Powder StylePowder Free
- Thickness9.4 mil
- ColorBlue
- Length
- ApplicationA very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
- Latex FreeYes
- Grip PatternTextured
- Food GradeFood Grade
- Manufacturer Upc Number616314227776
- UPC_NO616314227776
- GradeFood
- DescriptionA very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
- Description KeywordDisposable Gloves
- BrandingAmbi-dex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data