Motion
7100150925 TR-830/94243 BATTERIES

3M
7100150925 TR-830/94243 BATTERIES

3M™ Versaflo™ Battery TR-830/94243(AAD), Intrinsically Safe, for TR-800 PAPR 1 EA/Case
Mi Item #07776106
MFR #7100150925 TR-830/94243 BATTERIES
Price$1,345.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100150925 TR-830/94243 BATTERIES

3M™ Versaflo™ Battery TR-830/94243(AAD), Intrinsically Safe, for TR-800 PAPR 1 EA/Case
Mi Item #07776106
MFR #7100150925 TR-830/94243 BATTERIES

Mfr description
7100150925 TR-830/94243 BATTERIES
  • For industrial/occupational use only. Not for consumer sale or use.Mechanical Attachment ensures secure connection as required by the most current UL standard (UL 60079; 6th Edition; 2013) for Intrinsically Safe PAPRs; Approximately 750 full charge/discharge cycles; Built in charge level indicator; Charges quickly (90% charge in approximately 3.5 hours)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,345.84/each

Specifications

Dimensions

  • Weight
    1.697 lb

Details

  • Battery Life
    4-8 hrs
  • Battery Type
    Lithium Ion Rechargeable
  • Comp
    Versaflo Battery TR-800 Series
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    00076308942434
  • Product Types
    Battery
  • Series/System Compatibility
    TR-800
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)