Motion
CDQ2A40-100DFCZ

SMC CORP OF AMERICA
CDQ2A40-100DFCZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07776486
MFR #CDQ2A40-100DFCZ
Price$81.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40-100DFCZ

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
Mi Item #07776486
MFR #CDQ2A40-100DFCZ

Mfr description
CDQ2A40-100DFCZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DFCZ
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Both ends tapped
  • Options
    With boss on head end/With rubber bumper
  • Options Included
    Auto Switch Mounting Grooves, Rear Boss Mount, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)