1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8087CW
Flashing Tape - 1.88 in Width, 3 mil, 0.08 mm Thickness, 54.68 yd lENGTH, Biaxially Oriented Polypropylene (BOPP) Backing Material, Acrylic Adhsevie Material, Red
MI ITEM #
07776874
MFR #
8087CW
Price
$23.50
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 8087CW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8087CW
Flashing Tape - 1.88 in Width, 3 mil, 0.08 mm Thickness, 54.68 yd lENGTH, Biaxially Oriented Polypropylene (BOPP) Backing Material, Acrylic Adhsevie Material, Red
MI ITEM #
07776874
MFR #
8087CW
Mfr description
00076308 14235-3 RED 48MM X 50M TAPE
For industrial/occupational use only. Not for consumer sale or use.
Excellent cold temperature adhesion to housewrap and polyethylene
Continues to properly function in cold temperatures as well as high heat and humidity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.50
/each
Add to Cart
Specifications
Dimensions
Length
54.68 yd
Thickness
3 mil, 0.08 mm
Width
1.88 in
Details
Adhesive Material
Acrylic
Backing Material
Biaxially Oriented Polypropylene (BOPP)
Color
Red
Manufacturer Upc Number
00076308142353
UPC_NO
00076308142353
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items