Motion
LUB-SMRTKT130-113

NTN
LUB-SMRTKT130-113

SMART™ Mechanically Driven Single Point Lubrication Kit - Mobil,MOBILLTH SHC 220 Grease, 4.40 oz Grease Capacity
Mi Item #07776925
MFR #LUB-SMRTKT130-113
Price$254.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-SMRTKT130-113

SMART™ Mechanically Driven Single Point Lubrication Kit - Mobil,MOBILLTH SHC 220 Grease, 4.40 oz Grease Capacity
Mi Item #07776925
MFR #LUB-SMRTKT130-113

Mfr description
LUB-SMRTKT130-113 LUBRICATOR KIT
  • The SMART lubricator is intended for explosive atmospheres where there are strong variations in temperature.
  • It is the first electrochemical self-lubricator that is equipped with a reusable control unit.
  • The length of time for distribution is very easy to adjust to the closest month (from 1 to 12 months) by means of simple manual pressure on the control unit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.50/each

Specifications

Details

  • 360 Indicator Lights
    No
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    4.40 oz
  • Grease Type
    Mobil,MOBILLTH SHC 220
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 bar / 87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)