Specifications
Details
- 360 Indicator LightsYes
- Emptying Time NominalAdjustable; 1-12 months
- Grease Capacity2.03 oz
- Grease TypeMobil,Grease XHP 222
- Lubricator TypeMechanically Driven
- Pressure Build Up6 bar / 87 psi
Overview
Mfr description
LUB-DRVKT60-111 LUBRICATOR KIT
- The DRIVE solves lubrication needs in dangerous or difficult to access areas, which are subject to severe vibrations or high ambient temperatures..
- It is a tool that is powerful, fast and easy to programme (usage period of 1 to 12 months, modifiable and can be stopped at any time), which allows extremely precise lubrication that is independent of the temperature and ambient pressure, and which has a high operating reliability.