Motion
LUB-DRVKT250-116

NTN
LUB-DRVKT250-116

DRIVE™ Mechanically Driven Single Point Lubrication Kit - Mobil,VACUOLINE 1409 Grease, 8.45 oz Grease Capacity
Mi Item #07776946
MFR #LUB-DRVKT250-116
Price$484.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT250-116

DRIVE™ Mechanically Driven Single Point Lubrication Kit - Mobil,VACUOLINE 1409 Grease, 8.45 oz Grease Capacity
Mi Item #07776946
MFR #LUB-DRVKT250-116

Mfr description
LUB-DRVKT250-116 LUBRICATOR KIT
  • The DRIVE solves lubrication needs in dangerous or difficult to access areas, which are subject to severe vibrations or high ambient temperatures..
  • It is a tool that is powerful, fast and easy to programme (usage period of 1 to 12 months, modifiable and can be stopped at any time), which allows extremely precise lubrication that is independent of the temperature and ambient pressure, and which has a high operating reliability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.52/each

Specifications

Details

  • 360 Indicator Lights
    Yes
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    8.45 oz
  • Grease Type
    Mobil,VACUOLINE 1409
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 bar / 87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)