Motion
LUB-DRVRFL120-205

NTN
LUB-DRVRFL120-205

DRIVE™ Mechanically Driven Single Point Lubrication Refill - Mobil,MOBILLTH SHC 460 RED Grease, 4.06 oz Grease Capacity
MI ITEM #07777094
MFR #LUB-DRVRFL120-205
Price$160.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVRFL120-205

DRIVE™ Mechanically Driven Single Point Lubrication Refill - Mobil,MOBILLTH SHC 460 RED Grease, 4.06 oz Grease Capacity
MI ITEM #07777094
MFR #LUB-DRVRFL120-205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.14/each

Specifications

Details

  • 360 Indicator Lights
    Yes
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    4.06 oz
  • Grease Type
    Mobil,MOBILLTH SHC 460 RED
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 bar / 87 psi

Overview

Mfr description
LUB-DRVRFL120-205 LUBRICATOR REFILL
  • The DRIVE solves lubrication needs in dangerous or difficult to access areas, which are subject to severe vibrations or high ambient temperatures..
  • It is a tool that is powerful, fast and easy to programme (usage period of 1 to 12 months, modifiable and can be stopped at any time), which allows extremely precise lubrication that is independent of the temperature and ambient pressure, and which has a high operating reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought